Beli Pneumatic Pressure Transducer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEW FLOW Pressure Transducer
    Mulai

    Rp1.799.900

    NEW FLOW Pressure Transducer
    Deskripsi:
    PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.Over Range Protection:1. Proof pressure range are 3 times of full scale.2. Burst pressure range are 10 times of full scale.3. Response time: ≤1ms
    atribut:
    • Pressure Range (bar): -1/0
    • Wetted Parts Material: SS316 (Standard)
    • Connection Port (inch): 1/4 NPT
    • Accuracy: ±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only)
    • Power Supply (V): 11 to 30 DC
    • Output Signal: 4-20 mA, 2 wires
    • Conduit Connection: M12 & Mini DIN Connectors, plastic
    • EMC Compatibility: 80MHz-1GHz
    • Material of Wetted Parts:: SS316 or SS304
    • Operating Temperature (°C): -10 to +80
    • Process Connections (inch): 1/4 NPT Male
  2. Autonics Pressure Sensors PSAN Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSAN Series
    Deskripsi:
    The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
  3. Autonics Pressure Sensors PSS Series
    Mulai

    Rp849.900

    Autonics Pressure Sensors PSS Series
    Deskripsi:
    The PSS series analog pressure sensors feature rectangular design with compact sizes (W 11.8 mm x H 29.3 mm x L 24.8 mm, including pressure port). The pressure sensors are available in analog voltage and analog current models and can be connected directly to HMIs, PCs, and PLCs from various brands. With a wide rated pressure range, the PSS series sensors can be applied in various pressure related applications.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): 0 to 50, storage: -10 to 60
    • Applicable Fluid: (Pneumatic type) Air, Non-corrosive gas
    • Material: Front, Rear case: Polycarbonate, Pressure port: Nickel Plated Brass
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Pressure Port: R1/8
    • Protection Structure: IP40
    • Sold Separately: Sensor connector wire mount plug(CNE-P04-YG)
  4. FURUNO Transducer
    Mulai

    Rp4.699.900

    FURUNO Transducer
    Deskripsi:
    White Line feature - Discriminate fish lying near the bottom- The top edge of the sea floor is displayed in white to clearly show structures.- This feature helps to discriminate bottom fish distinctly.Configurable Alarm function (depth, fish echoes, etc.)Post-processing Gain Control applied to all echoes displayed on the screenShare and display information on a chart plotter*Furuno's TLL (Target Lat/Lon) output allows you to interface the FCV-688 with your chart plotter so that you can mark fishing spots with various information (L/L, Depth, Water Temp, Fish size, Bottom).* Required connection to chart plotter.Fast transmission rate of 3,000 PRR (Pulse Repetition Rate) per minute (at 5 m depth range)ScreenshotsBottom Discrimination - Graphic modeBottom Discrimination - Probability modeACCU-FISH™ modeWhite Line functionFish Alarm function
    atribut:
    • Frequency (kHz): 50 and 200
  5. Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)
    Mulai

    Rp83.999.900

    Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)
    Deskripsi:
    Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.
    atribut:
    • Electrical Connections: 6-ft (1.8-m) cable
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Diameter (inch): 1
    • Length (inch): 4 7/16
    • Length (cm): 11.3
    • Accuracy (%): ±0.25 (full-scale)
    • Battery Type: 9 to 30 VDC
    • Diameter (cm): 2.5
    • Maximum Temperature (°C): 65
    • Maximum Temperature (°F): 260
    • Minimum Pressure (PSI): None
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Process Connection (inch): 1/4 NPT(M)
    • Unit of Measurement: psi
    • Wetted Materials: 316 SS
  6. Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)
    Mulai

    Rp99.999.900

    Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)
    Deskripsi:
    Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.
    atribut:
    • Accuracy (%): ±0.25 (full-scale)
    • Minimum Pressure (psia): None
    • Minimum Temperature (°F): -40
    • Maximum Temperature (°F): 260
    • Minimum Temperature (°C): -40
    • Battery Type: 9 to 30 VDC
    • Diameter (cm): 2.5
    • Diameter (inch): 1
    • Electrical Connections: 6-ft (1.8-m) cable
    • Length (cm): 11.3
    • Length (inch): 4 7/16
    • Maximum Temperature (°C): 65
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Process Connection (inch): 1/4 NPT(M)
    • Unit of Measurement: psia
    • Wetted Materials: 316 SS
  7. Autonics Pressure Sensors PSM Series
    Mulai

    Rp2.299.900

    Autonics Pressure Sensors PSM Series
    Deskripsi:
    The PSM series multi-channel pressure indicators can display up to 4 or 8 channels of measured values from analog pressure sensors. When used with PSS series pressure sensors, the units can automatically identify the sensor models, pressure type and range without requiring additional configuration. Users can also easily copy parameters between channels, and the Auto Shift function allows stable output by adjusting the determined pressure level to match the change in pressure in reference to the original pressure.
    atribut:
    • Control Output Repeat Error: ±0.1% F.S. ±min. display interval
    • Current Consumption (mA): Max. 100 (add 20 for RS485 communication)
    • Display Method: 7-segment LCD method; PV display part: Red or Green; SV display stion :Green; Channel display part: Red
    • Display Pressure Range: Depending on pressure type, pressure unit (refer to ' Rated Pressure and Max. Display Pressure Range')
    • Input Connection: Sensor connector terminal (for CNE-P04, sold separately)
    • Display Digit: PV display part, SV display part: 4-digit, channel display part: 1-digit
    • Output Connection: 20-pin hirose connector terminal (HIF3BA-20D-2.54R, 20-wire flat cable, sold separately)
    • Power Consumption (W): Max. 3
    • Power Supply (V): 12-24 DC ±10% (ripple P-P: Max. 10%)
    • Power for External Sensor (V/mA): 12-24 DC/40, for each channel (Max. current 1-4CH: Max. 100mA, Max. current 5-8CH: Max. 100mA)
    • Protection Circuit Control Output: Short circuit protection circuit, reverse polarity protection circuit
    • Temperature Display Control Output (°C): 0-50: ±0.2% F.S. ±2-digits (based on 25), -10 to 0: ±0.3% F.S. ±2-digit
  8. ZEMIC Load Cell Pressure Transducer (Sensor Tekanan Timbangan)
    Mulai

    Rp5.799.900

  9. Autonics Pressure Sensors PSQ Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSQ Series
    Deskripsi:
    The PSQ series dual digital display pressure sensors can simultaneously display PV and SV for easier status readings. The 12-segment LCD display is capable of displaying various alphanumeric characters for clear identification, and the main (PV) display can be displayed in 3 different colors depending on status or configuration. Installation and configuration of multiple sensors is made easy with the copy parameter settings function and users can switch between NPN and PNP open collector output options through parameter configuration settings.
  10. Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.399.900

    Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Easy-to-read wide-angle scale- A small lightweight type that can be placed in any space
    atribut:
    • Gaseous body to be measured: Air and noncorrosive gas
    • Pressure measuring method: Differential pressure type
    • Pressure receiving element: Diaphragm
    • Working Ambient Humidity: 90%RH or less(but free of condensation)
    • Working Ambient Temperature: -10 to +50degrees(No icing)
  11. WEIDMULLER Bridge Measuring Transducer
    Mulai

    Rp9.999.900

    WEIDMULLER Bridge Measuring Transducer
    atribut:
    • Depth (mm): 113.6
    • Depth (inch): 4.472
    • Width (inch): 0.886
  12. SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)
    Mulai

    Rp6.999.900

    SMC Electro - Pneumatic Regulator (Regulator Tekanan Udara)
    atribut:
    • Thread Type: Rc
    • Power Supply Voltage: 24
    • CE-Compliant: Standard Type
  13. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
  14. Autonics Pressure Transmitters
    Mulai

    Rp3.999.900

    Autonics Pressure Transmitters
    Deskripsi:
    AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00DIN ConnectorHigh Reliability Pressure TransmittersHighly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.=> Power Input 24VDC=> Output 4-20mA
    atribut:
    • Cable: DIN connector type
    • Measurement Pressure: Gauge Pressure
    • Output (mA): 4-20
    • Power Input (V): 24 DC
  15. ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/2
    • Process Connection Type: Transmitter: MNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  16. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp50.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  17. Autonics Pressure Transmitter KT-302HS Series
    Mulai

    Rp13.999.900

    Autonics Pressure Transmitter KT-302HS Series
    Deskripsi:
    The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.
    atribut:
    • Accuracy: ±0.2% of F.S.
    • Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
    • Display Range: -9999 to 99999
    • Explosion Class: Ex d IIC T6
    • Humidity Level: 0-85%RH, enclosed space: 0-85%RH
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
    • Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
    • Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
    • Power Supply (V): 9-45 DC
    • Standard Protection: IP67 (IEC Standard)
  18. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

Daftar Harga Pneumatic Pressure Transducer Terbaru October 2026
NEW FLOW Pressure TransducerRp1.799.900
Autonics Pressure Sensors PSAN SeriesRp1.299.900
Autonics Pressure Sensors PSS SeriesRp849.900
FURUNO TransducerRp4.699.900
Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)Rp83.999.900
Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)Rp99.999.900
Autonics Pressure Sensors PSM SeriesRp2.299.900
ZEMIC Load Cell Pressure Transducer (Sensor Tekanan Timbangan)Rp5.799.900
Autonics Pressure Sensors PSQ SeriesRp1.299.900
WEIDMULLER Current measuring transducerRp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)